Shop All Screwdriver Bits
Williams
Williams Hex Ball Bit, 1/8", 0.875 Long
Mfr # BITHB0401
Zoro # G7630318
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Ball Tip Hex Bit
- Sub-Category Williams
- Number of Points 6
- Overall Length 1-1/2"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BITHB0401
- Zoro # G7630318
- UPC # 662459938282
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-1/2" |
Size | 1/8" |
Drive Size | 1/4" |
Details
Socket Type | Ball Tip Hex Bit |
Sub-Category | Williams |
Item | Hex Ball Bit,1/8",0.875 Long |
Number of Points | 6 |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Description
Hex Ball Bit,1/8 In.,0.875 Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- INGERSOLL-RAND Tune-Up Kit, Use With 2NCU5-6 (2115-TK2)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- URREA 10F-12R Heavy-duty 1/4” hex power drive slotted bit (14020X)
- Williams Screwdriver Bits