Shop All Locking Clamps
Williams
Williams Heavy Service C-Clamp, 5-3/8" to 10-3/8"
Mfr # CC-10AAW
Zoro # G7126546
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5-3/8" to 10-3/8"
- Throat Depth 4-3/8"
- Size 5-3/8" to 10-3/8"
- Material Heat Treated Steel
- Features To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-10AAW
- Zoro # G7126546
- UPC # 662459268143
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 4-3/8" |
Size | 5-3/8" to 10-3/8" |
Details
Max. Opening | 5-3/8" to 10-3/8" |
Material | Heat Treated Steel |
Features | To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Heavy Service C-Clamps |
Locking Mechanism | Threaded |
Item | Heavy Service C-Clamp,5-3/8" to 10-3/8" |
Sub-Category | Williams |
Description
Heavy Service C-Clamp,5-3/8 In. to 10-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (C33MH-300)
- FOWLER Edge Finder Set (525751250)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- BON TOOL Bon 27-197 San Angelo Digging Bar, 14 Lb 60" (27-197)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3531)
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- STEEL GRIP BAR CLAMP 6""X1.5"" RATCH (DR60650)
- IRWIN Replacement Chain, 18" (40REP)
- Williams Locking Clamps