Shop All Locking Clamps
Williams
Williams Heavy Service C-Clamp, 0" to 4-21/32"
Mfr # CC-4LAAW
Zoro # G7139767
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4-21/32"
- Throat Depth 2-7/8"
- Size 4-21/32"
- Material Heat Treated Steel
- Features To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-4LAAW
- Zoro # G7139767
- UPC # 662459268075
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 2-7/8" |
Size | 4-21/32" |
Details
Max. Opening | 4-21/32" |
Material | Heat Treated Steel |
Features | To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Heavy Service C-Clamps |
Locking Mechanism | Threaded |
Sub-Category | Williams |
Item | Heavy Service C-Clamp,0" to 4-21/32" |
Description
If you are looking for a heavy duty C-Clamp, the Williams CC-4LAAW Heavy Service C-Clamp is an excellent choice. This heat treated steel clamp has a square headed screw that allows you to tighten it with a wrench. The square head screw also allows you to use this clamp for extra heavy duty clamping requirements. It has a greater anvil surface and can grip larger work pieces more securely than other clamps. The threaded locking mechanism ensures safety and stability when in use. The Williams 4 21/32" Heavy Service C-Clamp is the high quality tool that will meet your demands perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle (6DWN0)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- IRWIN MEDIUM DTY BAR CLAMP 36"" (223136)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- Williams Locking Clamps