Shop All Locking Clamps
This Product is Discontinued
Williams
Williams Heavy Service C-Clamp, 0" to 2-11/32" (Discontinued)
Mfr # CC-2AAW
Zoro # G7161799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Opening 2-11/32"
- Throat Depth 1-7/8"
- Size 2-11/32"
- Material Heat Treated Steel
- Features To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-2AAW
- Zoro # G7161799
- UPC # 662459268037
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 1-7/8" |
Size | 2-11/32" |
Details
Max. Opening | 2-11/32" |
Material | Heat Treated Steel |
Features | To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Heavy Service C-Clamps |
Locking Mechanism | Threaded |
Sub-Category | Williams |
Item | Heavy Service C-Clamp,0" to 2-11/32" |
Description
The Williams CC-2AAW Heavy Service C-Clamp is the ideal solution for securing your materials in place. The heavy duty steel construction ensures that this clamp will last you a long time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.