Shop All Locking Clamps
Williams
Williams Heavy Service C-Clamp, 0 to 12-3/8"
Mfr # CC-12LAAW
Zoro # G6521475
original price:
$706.99
6% off
new price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12-3/8"
- Throat Depth 4-1/4"
- Size 12-3/8"
- Material Heat Treated Steel
- Features To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-12LAAW
- Zoro # G6521475
- UPC # 662459268174
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 4-1/4" |
Size | 12-3/8" |
Details
Max. Opening | 12-3/8" |
Material | Heat Treated Steel |
Features | To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Heavy Service C-Clamps |
Locking Mechanism | Threaded |
Item | Heavy Service C-Clamp,0 to 12-3/8" |
Sub-Category | Williams |
Description
Heavy Service C-Clamp,0 to 12-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- YOST VISES Yost Vises M7WW Rapid Action Woodworking Vise - 7 in. (M7WW)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- EXCEL BLADES 4 in. Trigger Speed Clamp (70060IND)
- Williams Clamps