Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 2"
Mfr # HW-6064
Zoro # G7627868
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11-11/16"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 11-11/16"
- Jaw Capacity 2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # HW-6064
- Zoro # G7627868
- UPC # 662459335777
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 11-11/16" |
Adjustable Wrench Nominal Length | 11-11/16" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 2" |
Item | Hammer Wrench,6 pt.,2" |
Sub-Category | Williams |
Description
Hammer Wrench,6 pt.,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die, High Speed, 1/2-3/4 In, 4Pc (47765)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" (HW-6040)
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- Williams Adjustable Wrenches