Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 2-3/8"
Mfr # HW-6076
Zoro # G7637677
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-3/8"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 12-3/8"
- Jaw Capacity 2-3/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # HW-6076
- Zoro # G7637677
- UPC # 662459335791
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 12-3/8" |
Adjustable Wrench Nominal Length | 12-3/8" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 2-3/8" |
Sub-Category | Williams |
Item | Hammer Wrench,6 pt.,2-3/8" |
Description
Hammer Wrench,6 pt.,2-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHEL Drill Chuck Super Hvy Dty 0-3/8 Capacity (82BS-5A-J2)
- ZORO SELECT Insert Install Tool, Prewinder, 8-32 (3532-8GHIP)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp (308B)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 6in. (9070 RC US)
- WILLIAMS Williams Adjustable Wrench, Black, 10" (13610A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- URREA 30" chrome finish adjustable wrench (730)
- Williams Adjustable Wrenches