Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 2-3/4"
Mfr # HW-6088
Zoro # G7645526
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-1/16"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 13-1/16"
- Jaw Capacity 2-3/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HW-6088
- Zoro # G7645526
- UPC # 662459335814
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 13-1/16" |
Adjustable Wrench Nominal Length | 13-1/16" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 2-3/4" |
Item | Hammer Wrench,6 pt.,2-3/4" |
Sub-Category | Williams |
Description
Hammer Wrench,6 pt.,2-3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Matched Pair Magnetic V-Blocks & Parallels Set (3402-0013)
- J.W. WINCO JW Winco GN817.4-6-6-M12X1.5-C-NI Indexing Plunger (817.4-6-6-M12X1.5-C-NI)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 31/64 (44031)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Bahco Chrome Adj. Wrench 4in. (8069 RC US)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- WILLIAMS Williams Construction Wrench, Adjustable, 15" (13625A-TH)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" (HW-6040)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- Williams Adjustable Wrenches