Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 2-3/16"
Mfr # HW-6070
Zoro # G7613308
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 2-3/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # HW-6070
- Zoro # G7613308
- UPC # 662459335784
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 2-3/16" |
Sub-Category | Williams |
Item | Hammer Wrench,6 pt.,2-3/16" |
Description
Hammer Wrench,6 pt.,2-3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS & INSTRUMENTS CO. General Tools Precision 6in Flexible Stainless Steel Ruler, 5R Graduations (616)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WILLIAMS Bahco Chrome Adj. Wrench 4in. (8069 RC US)
- WILLIAMS Williams Adjustable Wrench, Black, 12" (13612A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 15" (13415A)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural (W-72)
- Williams Wrenches