Shop All Adjustable Wrenches
This Product is Discontinued
Williams
Williams Hammer Wrench, 6 pt., 2-15/16" (Discontinued)
Mfr # HW-6094
Zoro # G7630765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 13-7/16"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 13-7/16"
- Jaw Capacity 2-15/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # HW-6094
- Zoro # G7630765
- UPC # 662459335821
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 13-7/16" |
Adjustable Wrench Nominal Length | 13-7/16" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 2-15/16" |
Sub-Category | Williams |
Item | Hammer Wrench,6 pt.,2-15/16" |
Description
Hammer Wrench,6 pt.,2-15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.