Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 1-5/8"
Mfr # HW-6052
Zoro # G7608301
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 11"
- Jaw Capacity 1-5/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HW-6052
- Zoro # G7608301
- UPC # 662459335722
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 11" |
Adjustable Wrench Nominal Length | 11" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 1-5/8" |
Sub-Category | Williams |
Item | Hammer Wrench,6 pt.,1-5/8" |
Description
Hammer Wrench,6 pt.,1-5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Arbor, 1/2-20lh (6L106)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9075)
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- WILLIAMS Williams Adjustable Wrench, Black, 10" (13610A)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- Williams Wrenches