Shop All Adjustable Wrenches
Williams
Williams Hammer Wrench, 6 pt., 1-1/4"
Mfr # HW-6040
Zoro # G7630266
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10-1/4"
- Features The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Adjustable Wrench Nominal Length 10-1/4"
- Jaw Capacity 1-1/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # HW-6040
- Zoro # G7630266
- UPC # 662459335708
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 10-1/4" |
Adjustable Wrench Nominal Length | 10-1/4" |
Details
Features | The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck |
Jaw Capacity | 1-1/4" |
Item | Hammer Wrench,6 pt.,1-1/4" |
Sub-Category | Williams |
Description
Hammer Wrench,6 pt.,1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Stem Puller, Rubber Boot (00040R)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- MICRO 100 Router Aluminum (SFA-375-69)
- OSG Jobber Drill Bit, U, HSS-E (859793511)
- WILLIAMS Williams Construction Wrench, Adjustable, 15" (13625A-TH)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 12in. (9073 RC US)
- WILLIAMS Williams Adjustable Wrench, Chrome, 24" (13424A)
- WILLIAMS Williams Pin Spanner, Adjustable, 2 To 4-3/4" (JHWO-474)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 18 (8018)
- Williams Adjustable Wrenches