Shop All Interchangeable Tips & Heads
Williams
Williams Hammer Tip, Brass, 1-1/2"
Mfr # HSF-15B
Zoro # G7085027
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red,Green,Black
- Sub-Category Williams
- Material Brass
- Overall Length 1.5"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HSF-15B
- Zoro # G7085027
- UPC # 662459326997
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.5" |
Width | 1" |
Details
Color | Red,Green,Black |
Sub-Category | Williams |
Item | Soft-Face Hammer Tips |
Material | Brass |
Description
Hammer Tip,Brass,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Key, T-20, PK5 (T-20)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- DRILL AMERICA m5x.7 HSS Metric Hand Tap (DWTSMT5X.7)
- WILLIAMS Williams Hammer Body, 2 Lb, 2" (HSF-205A)
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- WILLIAMS Williams Hammer Body, 2-1/2 Lb, 2" (HSF-202A)
- WILLIAMS Williams Hammer Tip Med, 1" (HSF-10M)
- WILLIAMS HaMMer Tip Tough, 1-1/2in. (HSF-15T)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- Williams Hammers and Striking Tools