Shop All Putty & Joint Knives, Spatulas, Scrapers
Williams
Williams Gasket Scraper, 7/8 x 9-3/4"
Mfr # 40000-TH
Zoro # G7605510
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7/8"
- Blade Length 6"
- Overall Length 9-3/4"
- Includes Handle
- Features Bi-mold handle provides comfortable grip, reducing hand fatigue;
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 40000-TH
- Zoro # G7605510
- UPC # 662459959812
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 7/8" |
Blade Length | 6" |
Overall Length | 9-3/4" |
Details
Includes | Handle |
Features | Bi-mold handle provides comfortable grip, reducing hand fatigue; |
Application | Ideal for gasket removal and cleaning rust and corrosion |
Number of Pieces | 1 |
Item | Gasket Scraper,7/8 x 9-3/4 |
Sub-Category | Williams |
Description
Gasket Scraper,7/8 x 9-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02010)
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle (2DBT1)
- WILLIAMS Williams Gasket Scraper, 1/4"x6" (40000)
- WILLIAMS Bahco Lin. Triple-Edge Triangle Bld (449)
- WILLIAMS Williams Gasket Scraper, 8-3/4"x1-1/2" (GSC-12)
- WILLIAMS Bahco 2-1/2in. Dbl-Edged Bld (451)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735)
- WARNER 1-1/4 in. Progrip Flex Pty Knife (90106)
- Williams Putty & Joint Knives, Spatulas, Scrapers