Williams

Williams Flex-Head Combo Wrench, 9/16" (Discontinued)


This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
  • Finish Chrome plated
  • Overall Length 8-3/4"
  • Number of Points 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8-3/4"

Details

Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
Finish Chrome plated
Number of Points 12

Description

Flex-Head Combo Wrench,9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products