Shop All Combination Wrenches
Williams
Williams Flex-Head Combo Wrench, 3/8"
Mfr # 11900
Zoro # G7643618
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
- Finish Chrome plated
- Number of Points 12
- Overall Length 7"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 11900
- Zoro # G7643618
- UPC # 662459119001
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 7" |
Head Size | 3/8" |
Details
Features | Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | SAE |
Description
This Williams 3/8" Flex-Head Combo Wrench is the perfect tool for accessing hard to reach areas. It features a ratcheting box end that allows you to move around obstructions with ease. The chrome plated wrench has 12-point measurements and an overall length of 7 in. The combination wrench also has a 3/8" size and flex head design, which makes it easy to get into tight spaces. With its innovative design, this Snap-On Industrial Brands Flex Head Combo Wrench will make your job easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- TE-CO Spring Plunger, PK 10 (69611X01)
- VEGA Bit Holder, 1/4 x 1/2 Quick Release Squa (3HQ416SK)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 25mm (1225MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in. (1224RS)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- Williams Wrenches