Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Flex-Head Combo Wrench, 1/2" (Discontinued)
Mfr # 11902
Zoro # G7599910
This Product is Discontinued
Key Features
- Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
- Overall Length 8"
- Finish Chrome plated
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 11902
- Zoro # G7599910
- UPC # 662459119025
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 8" |
Details
Features | Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power |
Finish | Chrome plated |
Number of Points | 12 |
Description
Flex-Head Combo Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.