Shop All Sockets
Williams
Williams Flex Handle, 3/4" D, 22-1/8
Mfr # H-41AA
Zoro # G6527468
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 22-1/8"
- Finish Chrome plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 22-1/8" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
Item | Flex Handle |
Sub-Category | Williams |
Description
The WILLIAMS H-41AA 3/4" Drive Flex Handle is the ideal tool for loosening and tightening nuts. The chrome plated flex handle has a drive size of 3/4". It has an overall length of 22-1/8 in. You will want to get your hands on this WILLIAMS SAE Socket to make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 3X88 3 Piece Alligator Pliers Set 7 Inch10 Inch12 Inch (KX3X88)
- MARSHALLTOWN Bag/Tote, Tool Bag, Black, Nylon, 19 Pockets (NB202)
- SLICE Precision Blade, Safety, White, PK4 (10536)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- Williams Sockets