Shop All Ratcheting Wrenches
Williams
Williams Flex Handle, 22-1/8", 3/4" D
Mfr # H-41AA-TH
Zoro # G7631745
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 22-1/8"
- SAE or Metric SAE
- Wrench Style Flex Handle Breaker Bar
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # H-41AA-TH
- Zoro # G7631745
- UPC # 662459974303
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 22-1/8" |
Drive Size | 3/4" |
Details
Finish | Chrome plated |
SAE or Metric | SAE |
Wrench Style | Flex Handle Breaker Bar |
Item | Flex Handle,22-1/8",3/4" D |
Sub-Category | Williams |
Description
Flex Handle,22-1/8 In.,3/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- DREMEL Wheel, Cut Off, Pk5 (426)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- WILLIAMS Bahco 3/8 Dr Chrome Ratchet 8 Inch (JHWB-52EHA)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 17mm (1217MRCS)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- Williams Ratcheting Wrenches & Sets