Shop All Flare Nut Wrenches
Williams
Williams Flare Nut Wrench, 13mm x 14mm
Mfr # 10654
Zoro # G7626118
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-7/8"
- Sub-Category Williams
- Material Steel
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10654
- Zoro # G7626118
- UPC # 662459106544
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6-7/8" |
Details
Sub-Category | Williams |
Item | Flare Nut Wrench 13MM X 14MM |
Material | Steel |
Color | Satin Chrome |
Description
Flare Nut Wrench,13mm x 14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- VAUGHAN Extra Fine Pull Saw, 8 In, 17TPI (56950)
- WILLIAMS Williams Flare Nut Wrench, 3/8 x 7/16" (XFN-1214)
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- WILLIAMS Williams Flare Nut Wrench, 7/8 x 1-1/8" (XFN-2836)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 12-Piece Metric - Automotive/Hydraulic Line Fittings (LT1930)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- Williams Flare Nut Wrenches