Shop All Locking Pliers
Williams
Williams Fixed Tip Retaining Ring Plier, External
Mfr # PL-533
Zoro # G7045626
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features External - used for Installing and Removing External Retaining Rings on a Shaft without Damage to the Ring, Designed for Accurate Fit and Long Wear by Precision Forming and Induction Hardening
- Material Carbon Steel
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-533
- Zoro # G7045626
- UPC # 662459270467
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6-1/2" |
Details
Features | External - used for Installing and Removing External Retaining Rings on a Shaft without Damage to the Ring, Designed for Accurate Fit and Long Wear by Precision Forming and Induction Hardening |
Material | Carbon Steel |
Plier Item | Fixed Tip Retaining External Ring Pliers |
Sub-Category | Williams |
Item | Fixed Tip Retaining Ring Plier,External |
Description
Fixed Tip Retaining Ring Plier,External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, External (PL-534)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- URREA Heavy duty Sheet metal clamp locking plier 8-5/64” (4128)
- Williams Pliers