Shop All Manifold Gauge Sets
Williams
Williams Facedia.meter Liq Gauge, 2-1/2"
Mfr # 8G025W
Zoro # G6529951
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Material Steel
- Width 2.5"
- Length 3"
- Color Silver/White Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8G025W
- Zoro # G6529951
- UPC # 662459922571
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Sets
Dimensions
Width | 2.5" |
Length | 3" |
Details
Item | 2 1/2" Face Diameter Liq Gauge |
Sub-Category | Williams |
Material | Steel |
Color | Silver/White Face |
Description
Facedia.meter Liq Gauge,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch Assembly (HV70006G)
- DONALDSON Vacuator Valve, P112803 (P112803)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- WILLIAMS Williams Facedia.meter Liq Gauge, 4", 1/4" NTPF (8G04W)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49973)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24078)
- BLACKMAX Gauge and Hose Set, 5 ft (MV4H4P5Z)
- MASTERCOOL Gauge, High Side 134A/R-12 (85500)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49977)
- Williams Manifold Gauge Sets