Shop All Stationary Electric Air Compressors
Williams
Williams Electric Pump, 1.5Hp, 3gal., 3W-3P
Mfr # 5ES15H3G
Zoro # G6536778
product price: $6,661.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,661.99
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Style - Air Compressor Simplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 5ES15H3G
- Zoro # G6536778
- UPC # 662459946492
- Country of Origin Taiwan, Province of China
- Category Stationary Electric Air Compressors
Details
Sub-Category | Williams |
Item | Electric Pump,1.5Hp,3gal.,3W-3P |
Style - Air Compressor | Simplex |
Description
Electric Pump,1.5Hp,3gal.,3W-3P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Selector Switch NR-22-SWX2 (NR-22-SWX2)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- DAYTON Rubber Tip (TT941-A6G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- Williams Stationary Electric Air Compressors