Shop All Stationary Electric Air Compressors
Williams
Williams Electric Pump, 0.5 HP, 1 gal.
Mfr # 5E05H1G
Zoro # G6522120
product price: $3,029.99
/ea
Free Shipping & Returns
$3,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Style - Air Compressor Simplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 5E05H1G
- Zoro # G6522120
- UPC # 662459923394
- Country of Origin Taiwan, Province of China
- Category Stationary Electric Air Compressors
Details
Sub-Category | Williams |
Style - Air Compressor | Simplex |
Item | Electric Pump,0.5 HP,1 gal. |
Description
Electric Pump,0.5 HP,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 21# of Teeth (40B21)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- INDUSTRIAL GOLD 30 Gallon Horizontal, 16Cfm@175Psi 22Cfm@40Psi Ch270 Kohler Engine (CI9GEK33)
- Williams Stationary Electric Air Compressors