Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Double Flex-Head Wrench, 1/2 x 9/16" (Discontinued)
Mfr # JHW12603
Zoro # G7600306
This Product is Discontinued
Key Features
- Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
- Overall Length 9-3/4"
- Number of Points 12
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW12603
- Zoro # G7600306
- UPC # 662459126030
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 9-3/4" |
Details
Features | Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power |
Number of Points | 12 |
Finish | Chrome plated |
Description
Double Flex-Head Wrench,1/2 x 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.