Shop All Ratcheting Wrenches
Williams
Williams Double Box Wrench, 12mm x 13mm
Mfr # BWM-1213
Zoro # G7604926
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 8-27/32"
- SAE or Metric Metric
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BWM-1213
- Zoro # G7604926
- UPC # 662459106841
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-27/32" |
Size | 12mm x 13mm |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Double Box End |
Item | Double Box Wrench,12mm x 13mm |
Sub-Category | Williams |
Description
Double Box Wrench,12mm x 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- GEDORE Spanner Wrench, 205 to 220mm Capacity (40 Z 205-220)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- WILLIAMS Williams Combo Ratchet Wrench, 28mm, Hi-Polish (JHW1228MNRC)
- WILLIAMS Williams Ratchet, 1" D, 20-1/8" (X-51B)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9mm (1209MRCF)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- GEARWRENCH 9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86746)
- Williams Ratcheting Wrenches