Shop All Cable and Wire Cutters
Williams
Williams Diagonal Cutting Pliers
Mfr # PL-44C
Zoro # G7078639
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Hard Wire
- Overall Length 4"
- Cutting Action Diagonal Cut
- Handle Type Double Dipped Plastic Handle
- Features Polished Heads Resist Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-44C
- Zoro # G7078639
- UPC # 662459270047
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4" |
Details
Primary Application | Hard Wire |
Cutting Action | Diagonal Cut |
Handle Type | Double Dipped Plastic Handle |
Item | Diagonal Cutting Pliers,Reg |
Features | Polished Heads Resist Rust and Corrosion |
Sub-Category | Williams |
Description
Diagonal Cutting Pliers,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 6 3/32 in L (J4990-5MXL)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- BON TOOL Bon 22-705 Regular Double Keyed Darby, Mag 42" (22-705)
- PREVOST 13 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB13)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- STANLEY Stanley 89-874 FatMax® Cable Cutter, 8" (89-874)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- Williams Cable and Wire Cutters