Shop All Cutting Pliers
Williams
Williams Diagonal Cutting Plier, Hi Leverage
Mfr # PL-57C
Zoro # G7150678
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
- Handle Type Double Dipped Plastic
- Jaw Length 15/16"
- Overall Length 7-1/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-57C
- Zoro # G7150678
- UPC # 662459270085
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 15/16" |
Overall Length | 7-1/4" |
Details
Features | Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges |
Handle Type | Double Dipped Plastic |
Item | Diagonal Cutting Plier,Hi Leverage |
Sub-Category | Williams |
Description
Diagonal Cutting Plier,Hi Leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- BETA Diagional Semi-Flush Cutting Nipper (011830101)
- TENG TOOLS 6" 1000 Volt Insulated Mega Bite Side Cutting Pliers- M (MBV441-6)
- Williams Pliers