Shop All Cutting Pliers
Williams
Williams Diagonal Cutting Plier, Flush 4-1/4"
Mfr # PLM-1CS
Zoro # G7077975
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
- Handle Type Double Dipped Plastic
- Jaw Length 17/32"
- Overall Length 4-1/4"
- Cut Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PLM-1CS
- Zoro # G7077975
- UPC # 662459270719
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 17/32" |
Overall Length | 4-1/4" |
Details
Features | Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges |
Handle Type | Double Dipped Plastic |
Cut | Flush |
Sub-Category | Williams |
Item | Diagonal Cutting Plier,Flush 4-1/4" |
Description
Diagonal Cutting Plier,Flush 4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat Ratchet 13/16"x15/16" 12PT Box Wr (KHRB-2630)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- RIDGID Foot Switch Assembly (44072)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J10029)
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- Williams Cutting Pliers