Shop All Impact Sockets
Williams
Williams Deep Impact Socket, 3/4" D, 6Pt 1-1/2"
Mfr # 16-648
Zoro # G6529367
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Category Type Impact Socket
- Sub-Category Williams
- System of Measurement Inch
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 16-648
- Zoro # G6529367
- UPC # 662459255662
- Country of Origin United States
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
System of Measurement | Inch |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 1-1/2" |
Description
Deep Impact Socket,3/4 In. D,6Pt 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (74116)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32710)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-630)
- Williams Impact Sockets