Shop All Adjustable Wrenches
Williams
Williams Construction Wrench, Adjustable, 15"
Mfr # 13625A-TH
Zoro # G7645788
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Black Phosphate
- Features Hole in Handle, Resists Rust
- Adjustable Wrench Grip Style Tapered Spud
- Adjustable Wrench Nominal Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13625A-TH
- Zoro # G7645788
- UPC # 662459959881
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Black Phosphate |
Features | Hole in Handle, Resists Rust |
Adjustable Wrench Grip Style | Tapered Spud |
Jaw Capacity | 1-1/2" |
Sub-Category | Williams |
Item | Construction Wrench,Adjustable,15" |
Description
Construction Wrench,Adjustable,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- Williams Adjustable Wrenches