Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench Set, 9 pcs. (Discontinued)
Mfr # 11010
Zoro # G7632156
This Product is Discontinued
Key Features
- Finish Satin Chrome
- Number of Points 12
- Includes (9) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm
- Overall Length 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 11010
- Zoro # G7632156
- UPC # 662459110107
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
Includes | (9) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm |
Description
Combo Wrench Set,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.