Shop All Combination Wrench Sets
Williams
Williams Combo Wrench Set, 27 pcs., SAE, Metric
Mfr # MWS-27TA
Zoro # G7631605
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome plated
- Includes (27) Super Combo(R) Wrench Set: (1) Length 4-27/32" of Size 6mm, (1) Length 5-5/16" of Size 7mm, (1) Length 5-25/32" of Size 8mm, (1) Length 6-9/32" of Size 9mm, (1) Length 6-3/4" of Size 10mm, (1) Length 7-1/4" of Size 11mm, (1) Length 7-11/16" of Size 12mm, (1) Length 8-1/32" of Size 13mm, (1) Length 8-5/8" of Size 14mm, (1) Length 9-3/32" of Size 15mm, (1) Length 9-1/2" of Size 16mm, (1) Length 10-1/16" of Size 17mm, (1) Length 10-17/32" of Size 18mm, (1) Length 11-1/32" of Size 19mm, (1) Length 11-1/2" of Size 20mm, (1) Length 11-25/32" of Size 21mm, (1) Length 12-1/2" of Size 22mm, (1) Length 12-7/8" of Size 23mm, (1) Length 13-9/32" of Size 24mm, (1) Length 14-1/32" of Size 25mm, (1) Length 14-5/16" of Size 26mm, (1) Length 14-25/32" of Size 27mm, (1) Length 15-17/32" of Size 29mm, (1) Length 16-9/32" of Size 30mm, (1) Length 17-1/32" of Size 32mm, (1) Length 17-25/32" of Size 34mm, (1) Length 19-9/32" of Size 36mm
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MWS-27TA
- Zoro # G7631605
- UPC # 662459339041
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Size | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm, 34mm, 36mm |
Overall Length | 4-27/32", 5-5/16", 5-25/32", 6-9/32", 6-3/4", 7-1/4", 7-11/16", 8-1/32", 8-5/8", 9-3/32", 9-1/2", 10-1/16", 10-17/32", 11-1/32", 11-1/2", 11-25/32", 12-1/2", 12-7/8", 13-9/32", 14-1/32", 14-5/16", 14-25/32", 15-17/32", 16-9/32", 17-1/32", 17-25/32", 19-9/32" |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Includes | (27) Super Combo(R) Wrench Set: (1) Length 4-27/32" of Size 6mm, (1) Length 5-5/16" of Size 7mm, (1) Length 5-25/32" of Size 8mm, (1) Length 6-9/32" of Size 9mm, (1) Length 6-3/4" of Size 10mm, (1) Length 7-1/4" of Size 11mm, (1) Length 7-11/16" of Size 12mm, (1) Length 8-1/32" of Size 13mm, (1) Length 8-5/8" of Size 14mm, (1) Length 9-3/32" of Size 15mm, (1) Length 9-1/2" of Size 16mm, (1) Length 10-1/16" of Size 17mm, (1) Length 10-17/32" of Size 18mm, (1) Length 11-1/32" of Size 19mm, (1) Length 11-1/2" of Size 20mm, (1) Length 11-25/32" of Size 21mm, (1) Length 12-1/2" of Size 22mm, (1) Length 12-7/8" of Size 23mm, (1) Length 13-9/32" of Size 24mm, (1) Length 14-1/32" of Size 25mm, (1) Length 14-5/16" of Size 26mm, (1) Length 14-25/32" of Size 27mm, (1) Length 15-17/32" of Size 29mm, (1) Length 16-9/32" of Size 30mm, (1) Length 17-1/32" of Size 32mm, (1) Length 17-25/32" of Size 34mm, (1) Length 19-9/32" of Size 36mm |
Sub-Category | Williams |
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Item | Combo Wrench Set,27 pcs.,SAE,Metric |
Description
Combo Wrench Set,27 pcs.,SAE,Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- WILLIAMS Williams Open End Wrench Set, 5 pcs., Satin Chrome (WS-1705A)
- WILLIAMS Sc Combo Wrench Set 18-Pcs (MWS-18A)
- WILLIAMS Williams Combo Wrench Set, 10 pcs., SAE (WS-1174TA)
- WILLIAMS Williams Super Combo Wrench Set, 15 pcs. (MWS-15A)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- WIHA Ins Open End Wrench Set, 5/16-1-1/8, 14 Pc (20190)
- Williams Wrenches