Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench Set, 19 pcs. (Discontinued)
Mfr # 11015
Zoro # G7630640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Overall Length 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4", 9-1/8", 9-1/2", 10-1/4", 10-1/2", 11", 11-3/8", 12", 12-1/2", 12-1/2", 13-1/4"
- Finish Chrome plated
- Includes (19) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm, (1) Length 9-1/8"of Size 15mm, (1) Length 9-1/2"of Size 16mm, (1) Length 10-1/4"of Size 17mm, (1) Length 10-1/2"of Size 18mm, (1) Length 11"of Size 19mm, (1) Length 11-3/8"of Size 20mm, (1) Length 12"of Size 21mm, (1) Length 12-1/2"of Size 22mm, (1) Length 12-1/2"of Size 23mm, (1) Length 13-1/4"of Size 24mm
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 11015
- Zoro # G7630640
- UPC # 662459329233
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4", 9-1/8", 9-1/2", 10-1/4", 10-1/2", 11", 11-3/8", 12", 12-1/2", 12-1/2", 13-1/4" |
Details
Features | Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power |
Finish | Chrome plated |
Includes | (19) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm, (1) Length 9-1/8"of Size 15mm, (1) Length 9-1/2"of Size 16mm, (1) Length 10-1/4"of Size 17mm, (1) Length 10-1/2"of Size 18mm, (1) Length 11"of Size 19mm, (1) Length 11-3/8"of Size 20mm, (1) Length 12"of Size 21mm, (1) Length 12-1/2"of Size 22mm, (1) Length 12-1/2"of Size 23mm, (1) Length 13-1/4"of Size 24mm |
Number of Points | 12 |
Description
Combo Wrench Set,19 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.