Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench Set, 14 pcs. (Discontinued)
Mfr # 11005
Zoro # G7606798
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Chrome
- Includes (14) Combo Wrench Set: (1) Length 5-1/8"of Size 1/4", (1) Length 5-3/4"of Size 5/16", (1) Length 6-1/2"of Size 3/8", (1) Length 7-1/4"of Size 7/16", (1) Length 8-1/8"of Size 1/2", (1) Length 8-3/4"of Size 9/16", (1) Length 9-1/2"of Size 5/8", (1) Length 10-1/4"of Size 11/16", (1) Length 11"of Size 3/4", (1) Length 12"of Size 13/16", (1) Length 12-3/8"of Size 7/8", (1) Length 13-1/4"of Size 15/16", (1) Length 14"of Size 1", (1) Length 14-5/8"of Size 1-1/16"
- Number of Points 12
- Overall Length 5-1/8", 5-3/4", 6-1/2", 7-1/4", 8-1/8", 8-3/4", 9-1/2", 10-1/4", 11", 12", 12-3/8", 13-1/4", 14", 14-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 11005
- Zoro # G7606798
- UPC # 662459110053
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8", 5-3/4", 6-1/2", 7-1/4", 8-1/8", 8-3/4", 9-1/2", 10-1/4", 11", 12", 12-3/8", 13-1/4", 14", 14-5/8" |
Details
Finish | Satin Chrome |
Includes | (14) Combo Wrench Set: (1) Length 5-1/8"of Size 1/4", (1) Length 5-3/4"of Size 5/16", (1) Length 6-1/2"of Size 3/8", (1) Length 7-1/4"of Size 7/16", (1) Length 8-1/8"of Size 1/2", (1) Length 8-3/4"of Size 9/16", (1) Length 9-1/2"of Size 5/8", (1) Length 10-1/4"of Size 11/16", (1) Length 11"of Size 3/4", (1) Length 12"of Size 13/16", (1) Length 12-3/8"of Size 7/8", (1) Length 13-1/4"of Size 15/16", (1) Length 14"of Size 1", (1) Length 14-5/8"of Size 1-1/16" |
Number of Points | 12 |
Description
Combo Wrench Set,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.