Williams

Williams Combo Wrench, 12 pt., 9/16", Hi-Polish (Discontinued)


This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
  • Number of Points 12
  • Finish Chrome plated
  • Overall Length 8-3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8-3/4"

Details

Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
Number of Points 12
Finish Chrome plated

Description

Combo Wrench,12 pt.,9/16 In.,Hi-Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products