Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench, 12 pt., 7/16", Hi-Polish (Discontinued)
Mfr # 11214
Zoro # G7611375
This Product is Discontinued
Key Features
- Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Number of Points 12
- Overall Length 7-1/4"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 11214
- Zoro # G7611375
- UPC # 662459973108
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/4" |
Details
Features | Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power |
Number of Points | 12 |
Finish | Chrome plated |
Description
Combo Wrench,12 pt.,7/16 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.