Shop All Combination Wrenches
Williams
Williams Combo Wrench, 12 pt., 46mm, Satin Chrome
Mfr # 11546
Zoro # G7638891
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Overall Length 24"
- Number of Points 12
- Head Size 46mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 11546
- Zoro # G7638891
- UPC # 662459338891
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 24" |
Head Size | 46mm |
Details
Finish | Satin Chrome |
Number of Points | 12 |
Measurement Type | Metric |
Description
Combo Wrench,12 pt.,46mm,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (282302)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87923CLB134115)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- WILLIAMS Williams Mini Wrench, Open End, 4mm (1104MM)
- WILLIAMS Williams Wrench, Open End, 9/16X5/8", Satin Chrome (1727)
- WILLIAMS Williams Double Wrench, Open End, 30mm x 32mm (EWM-3032)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 10mm (1210MSC)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- Williams Combination Wrenches