Shop All Combination Wrenches
Williams
Williams Combo Wrench, 12 pt., 1-7/8 "Black
Mfr # 1188B
Zoro # G7617499
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Finish Black Industrial
- Number of Points 12
- Overall Length 24-1/32"
- Head Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1188B
- Zoro # G7617499
- UPC # 662459101259
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 24-1/32" |
Head Size | 1-7/8" |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Black Industrial |
Number of Points | 12 |
Measurement Type | SAE |
Description
The WILLIAMS 1188B Combo Wrench is the ideal tool for use on large machinery. With its 12-point design, it can handle stubborn fasteners with ease. The wrench has a black industrial finish and measures 24-1/32 in. in length. It also has a 1-7/8" head size and is SAE measurement type. If you are looking for an all purpose wrench that will get the job done, then this WILLIAMS Combination Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J7422M)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- WILLIAMS Williams Double Wrench, Open-End, 7mm x 8mm (EWM-0708)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-5/8" (3752)
- WILLIAMS Williams Open End Tubular Wrench, 1-7/16" (1246TOE)
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in. (1224RS)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- Williams Wrenches