Shop All Combination Wrenches
Williams
Williams Combo Wrench, 12 pt., 1-5/8", Black
Mfr # 1180B
Zoro # G7618165
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Finish Black Industrial
- Overall Length 21-1/2"
- Number of Points 12
- Head Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1180B
- Zoro # G7618165
- UPC # 662459101211
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 21-1/2" |
Head Size | 1-5/8" |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Black Industrial |
Number of Points | 12 |
Measurement Type | SAE |
Description
The WILLIAMS 1180B Williams Combo Wrench is the ideal tool for getting into those hard-to-reach spaces. The 12 pt. wrench has a 1 5/8" head size and an overall length of 21-1/2". This combination wrench has a black industrial finish, which gives it a sleek look. If you want to get the job done right, this WILLIAMS Combo Wrench is the tool to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- WESTWARD Wrench, Combination, Metric, 12mm (54PP50)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J07522)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13mm (1213MSC)
- WILLIAMS Williams Mini Wrench, Open End, 12mm (1112MM)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" Black (1193B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4" (JHW1240SC)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- Williams Combination Wrenches