Shop All Combination Wrenches
Williams
Williams Combo Wrench, 12 pt., 1-5/8"
Mfr # 1180
Zoro # G7610666
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points 12
- Finish Satin Chrome
- Overall Length 21-1/2"
- Head Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1180
- Zoro # G7610666
- UPC # 662459100405
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 21-1/2" |
Head Size | 1-5/8" |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Number of Points | 12 |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Combo Wrench,12 pt.,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581PF)
- STARRETT Prick Punch Set (S816PC)
- WILLIAMS Williams Mini Wrench, Open End, 11mm (1111MM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 10mm (1210MSC)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88111)
- Williams Combination Wrenches