Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench, 12 pt., 1-1/4", Hi-Polish (Discontinued)
Mfr # 11240
Zoro # G7635820
This Product is Discontinued
Key Features
- Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Number of Points 12
- Finish Chrome plated
- Overall Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 11240
- Zoro # G7635820
- UPC # 662459973221
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 17" |
Details
Features | Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power |
Number of Points | 12 |
Finish | Chrome plated |
Description
Combo Wrench,12 pt.,1-1/4 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.