Shop All Slip Joint Pliers
Williams
Williams Combo Slip-Joint Pliers, 6"
Mfr # PL-6C
Zoro # G6522260
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 Inches
- Material Steel/W Double Dipped Plastic Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-6C
- Zoro # G6522260
- UPC # 662459270009
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 6 Inches |
Details
Item | Combination Slip-Joint Pliers, 6 |
Material | Steel/W Double Dipped Plastic Handles |
Description
The Williams PL-6C is a great tool for gripping, holding and bending wire. It features a wide jaw capacity with smooth jaws that are perfect for electrical work. The slip joint pliers have the ability to grip or hold objects securely in place without marring them. This versatile pair of pliers will be an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87900CLB113505)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- GEARWRENCH 8" PITBULL Dipped Handle Slip Joint Pliers (82175)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- WILDE 8" SLIP JOINT PLIERS-BLACK OXIDE-BULK (G263.B/BB)
- Williams Pliers