Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, Stubby, 3/4"
Mfr # 1224RCS
Zoro # G7606649
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 5-1/2"
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1224RCS
- Zoro # G7606649
- UPC # 662459919366
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Size | 3/4" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination, Stubby |
Item | Combo Ratchet Wrench,Stubby,3/4" |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,Stubby,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (D), PK 2 (SP 877-126)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 3/8" Thread Size, 2-1/2" Dia. (GNH3-HEX4P7----)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Round Head Ratchet, 3/8" D, 7-5/8" (JHWB-52A)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- WILLIAMS Williams Combo Ratchet Wrench, 17mm, Hi-Polish (1217MNRC)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- Williams Ratcheting Wrenches & Sets