Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, Stubby, 12mm
Mfr # 1212MRCS
Zoro # G7605897
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 4-1/4"
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1212MRCS
- Zoro # G7605897
- UPC # 662459919205
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4-1/4" |
Size | 12mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination, Stubby |
Sub-Category | Williams |
Item | Combo Ratchet Wrench,Stubby,12mm |
Description
Combo Ratchet Wrench,Stubby,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #3 Power Bit (48-32-4473)
- STM 10pc Diamond File Set (200763)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 17mm (1217MRCS)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- WILLIAMS Williams Double Box Wrench Set, 12 pcs. (MWS-BWM12)
- WILLIAMS Williams Ratchet Repair Kit for 32001 (32001RK)
- Williams Ratcheting Wrenches