Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 9/16", Hi-Polish
Mfr # 1218NRC
Zoro # G7632409
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 7-1/2"
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1218NRC
- Zoro # G7632409
- UPC # 662459350336
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-1/2" |
Size | 9/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination |
Sub-Category | Williams |
Item | Combo Ratchet Wrench,9/16",Hi-Polish |
Description
Combo Ratchet Wrench,9/16 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 Piece Vise-Grip Precision Plier Set Ergonomic Handle (2078714)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN9 (64298102153)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/16" (1234TOB)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- Williams Wrenches