Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 27mm, Hi-Polish
Mfr # 1227MNRC
Zoro # G7600105
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 14-1/8"
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1227MNRC
- Zoro # G7600105
- UPC # 662459350893
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14-1/8" |
Size | 27mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination |
Item | Combo Ratchet Wrench,27mm,Hi-Polish |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,27mm,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 27mm 6 Point 50mm Thin walled 3/4 Sq. Drive (16401M-27)
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- MILWAUKEE TOOL 100 Ft Steel Open Reel Long Tape Measure (48-22-5201)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WILLIAMS Williams Double Box Wrench, 14mm x 17mm (BWM-1417)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- Williams Ratcheting Wrenches