Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 21mm, Hi-Polish
Mfr # 1221MNRC
Zoro # G7643800
original price:
$24.29
5% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 11"
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1221MNRC
- Zoro # G7643800
- UPC # 662459350770
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11" |
Size | 21mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination |
Item | Combo Ratchet Wrench,21mm,Hi-Polish |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,21mm,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- TITAN 1/4 in. Drive Gearless Micro Ratchet (11200)
- STEEL CITY TROWELS BY BON Bon 66-153 Finish Trowel, Round, Blue Steel, 18 X 3, Wood (66-153)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 6 pt., 5/8" (KTI-41420)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Round Head Ratchet, 3/8" D, 7-5/8" (JHWB-52A)
- WILLIAMS Williams OffSet, Box Wrench Set, 7 pcs. (WS-8707)
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- Williams Ratcheting Wrenches & Sets