Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 20mm, Hi-Polish
Mfr # 1220MNRC
Zoro # G7614470
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 11"
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1220MNRC
- Zoro # G7614470
- UPC # 662459350763
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11" |
Size | 20mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination |
Item | Combo Ratchet Wrench,20mm,Hi-Polish |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,20mm,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER IM (GP1906M)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- WILLIAMS Bahco 3/8 Dr Chrome Ratchet 8 Inch (JHWB-52EHA)
- WILLIAMS Williams OffSet, Box Wrench Set, 7 pcs. (WS-8707)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- STAHLWILLE TOOLS Combination ratcheting Wrench OPEN-RATCH Size 14 mm L.190 mm (41171414)
- Williams Wrenches