Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 11/16", Hi-Polish
Mfr # 1222NRC
Zoro # G7621595
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9"
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1222NRC
- Zoro # G7621595
- UPC # 662459350350
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9" |
Size | 11/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination |
Item | Combo Ratchet Wrench,11/16",Hi-Polish |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,11/16 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- QEP GROUT REMOVAL BLADE 2PK (75011)
- EXXO 4piece Adjustable Wrench Set 6in, 8in, 10in, 12in (2012)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- WILLIAMS Williams Structural Box Wrench, Offset, 1-1/8" (8907A)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-1/2" (RB-48)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/16" (1234TOB)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- Williams Ratcheting Wrenches & Sets